Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, DNMG332 / DNMG110408, for Titanium
- Mfr # 250754 HB7415-1
- Zoro # G514824236
product price:Â
$
12.65
/ea
Sold in multiples of 10 for $126.50
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
TIM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250754 HB7415-1
- Zoro #
- G514824236
- UPC #
- -
- Country of Origin
- Japan
- Insert Shape
- Diamond
- Insert Style
- DNMG
- Inscribed Circle
- 3
- Chip-Breaker
- TIM
- Grade
- HB7415-1
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- DNMG 110408
- Feed
- 0.1 mm/rev.
- Primary Material Application
- Titanium
- Type
- Indexable insert for turning
- Cutting speed
- 40 m/min
- Number of Inserts
- 4
Description
DNMG 110408 HB7415-1 Grade: HB7415-1 Chip breaker: TIM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 40 90 m/min