Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT21.51 / CCMT060204, for Aluminum

  • Mfr # 260142 HU7310

  • Zoro # G614821661


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Chip-Breaker
AM
Coating
Uncoated
Insert Style
CCMT
ISO Number
CCMT 060204
Max. Cutting Depth (ap max)
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260142 HU7310
Zoro #
G614821661
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.1 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm

Details

Chip-Breaker
AM
Coating
Uncoated
Insert Style
CCMT
ISO Number
CCMT 060204
Grade
HU7310
Insert Application
Finishing
No. of Edges
2
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Shape
80 Degrees Diamond
Workpiece Material
Aluminum
Inscribed Circle
2
Cutting Conditions
Continuous
Tolerance
G

Description

CC.T 060204 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.