Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Square, SNMG433 / SNMG120412, for Stainless Steel
- Mfr # 251226 HB7130-2
- Zoro # G214824444
product price:Â
$
10.95
/ea
Sold in multiples of 10 for
$109.50
Key Features
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
VM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251226 HB7130-2
- Zoro #
- G214824444
- UPC #
- -
- Country of Origin
- Japan
- Insert Shape
- Square
- Insert Style
- SNMG
- Inscribed Circle
- 4
- Chip-Breaker
- VM
- Grade
- HB7130-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- SNMG 120412
- Feed
- 0.1 mm/rev.
- Cutting speed
- 70 m/min
- Number of Inserts
- 8
- Type
- Indexable insert for turning
- Primary Material Application
- Stainless Steel
Description
SNMG 120412 HB7130-2 Corner radius: 1.2 mm Grade: HB7130-2 Chip breaker: VM Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.