Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel

  • Mfr # 260150 HB7130-2

  • Zoro # G114821529


product price:  $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Workpiece Material
Stainless Steel
Chip-Breaker
VM
Cutting Depth
0.2 mm
Grade
HB7130-2
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260150 HB7130-2
Zoro #
G114821529
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Corner Radius
0.4 mm

Details

Workpiece Material
Stainless Steel
Chip-Breaker
VM
Grade
HB7130-2
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted
Insert Style
CCMT
ISO Number
CCMT 09T304
Inscribed Circle
3
No. of Edges
2
Tolerance
Stainless Steel
Insert Shape
80 Degrees Diamond
Item
Indexable Insert for Turning
Insert Material
Carbide

Description

CC.T 09T304 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.