Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel
- Mfr # 260750 HB7130-2
- Zoro # G914821569
product price:Â
$
14.25
/ea
Sold in multiples of 10 for
$142.50
Key Features
Insert Shape
Square
Insert Style
SCMT
Grade
HB7130-2
Insert Material
Carbide
Insert Application
Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260750 HB7130-2
- Zoro #
- G914821569
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Insert for Turning
- Insert Shape
- Square
- Insert Style
- SCMT
- Grade
- HB7130-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- SCMT 120408
- Workpiece Material
- Stainless Steel
- Coating
- coated
- Cutting Conditions
- Slightly Interrupted
- Chip-Breaker
- VS
- No. of Edges
- 4
- Inscribed Circle
- 4
Dimensions
- Insert Thickness
- 3 mm
- Max. Cutting Depth (ap max)
- 4.25 mm
- Corner Radius
- 0.8 mm
- Cutting Depth
- 0.2 mm
- Insert Size
- 432
- Min. Cutting Depth (ap min)
- 0.25 mm
Description
SCMT 120408 HB7130-2 Corner radius: 0.8 mm Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.