Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Universal Applications

  • Mfr # 260150 HB725-1

  • Zoro # G814821614


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Grade
HB725-1
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Inscribed Circle
3
Chip-Breaker
UM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260150 HB725-1
Zoro #
G814821614
UPC #
-
Country of Origin
Czechia

Dimensions

Corner Radius
0.4 mm
Insert Thickness
2.5 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Grade
HB725-1
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Inscribed Circle
3
Chip-Breaker
UM1
Item
Indexable Insert for Turning
No. of Edges
2
Workpiece Material
Universal
Insert Material
Carbide
Insert Style
CCMT
ISO Number
CCMT 09T304
Insert Application
Finishing
Insert Shape
80 Degrees Diamond

Description

CC.T 09T304 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.