Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Aluminum

  • Mfr # 260152 HU7310

  • Zoro # G914822894


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Workpiece Material
Aluminum
No. of Edges
2
Insert Thickness
2.5 mm
Cutting Depth
0.1 mm
ISO Number
CCMT 09T308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260152 HU7310
Zoro #
G914822894
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2.5 mm
Cutting Depth
0.1 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Workpiece Material
Aluminum
No. of Edges
2
Item
Indexable Insert for Turning
ISO Number
CCMT 09T308
Insert Shape
80 Degrees Diamond
Insert Style
CCMT
Inscribed Circle
3
Grade
HU7310
Cutting Conditions
Continuous
Insert Material
Carbide
Tolerance
G
Coating
Uncoated
Chip-Breaker
AM
Insert Application
Finishing

Description

CC.T 09T308 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.