CBN Turning Insert, Triangle, TCGW110204
- Mfr # 265448 G
- Zoro # G014821735
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
2
Grade
BU7220
Corner Radius
0.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265448 G
- Zoro #
- G014821735
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Corner Radius
- 0.4 mm
- Min. Cutting Depth (ap min)
- 0.03 mm
- Max. Cutting Depth (ap max)
- 0.12 mm
- Cutting Depth
- 0.03 mm
- Insert Thickness
- 1.5 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- Triangle
- Insert Style
- TCGW
- Inscribed Circle
- 2
- Grade
- BU7220
- Insert Material
- CBN
- Insert Application
- Finishing
- ISO Number
- TCGW 110204
- Cutting Edge Version
- G
- No. of Edges
- 3
- Cutting Conditions
- Heavily Interrupted, Slightly Interrupted, Continuous
Description
Fitted with 3 cutters. Grade: BU7220 Cutting edge G Cutting depth ap: 0.03 0.12 mm Feed f: 0.04 0.12 mm/rev. Cutting speed vc main application: 120 160 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.