Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Stainless Steel

  • Mfr # 260060 HB7140-2

  • Zoro # G414822769


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

No. of Edges
2
Insert Application
Finishing
Chip-Breaker
VS
Grade
HB7140-2
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260060 HB7140-2
Zoro #
G414822769
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
3.25 mm
Corner Radius
0.8 mm
Cutting Depth
0.2 mm

Details

Item
Indexable Insert for Turning
No. of Edges
2
Insert Application
Finishing
Chip-Breaker
VS
Grade
HB7140-2
Workpiece Material
Stainless Steel
Coating
coated
Tolerance
Stainless Steel
Insert Style
CCMT
Insert Material
Carbide
Cutting Conditions
Heavily Interrupted
ISO Number
CCMT 09T308
Inscribed Circle
3
Insert Shape
80 Degrees Diamond

Description

CCMT 09T308 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.