Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Stainless Steel
- Mfr # 250334 HB7140-2
- Zoro # G914824355
product price:Â
$
16.95
/ea
Sold in multiples of 10 for
$169.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
VG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250334 HB7140-2
- Zoro #
- G914824355
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 542
- Corner Radius
- 0.8 mm
- Depth of Cut
- 1.5 mm
- Depth of Cut min
- 0.55 mm
- Depth of Cut max
- 5.5 mm
- Insert Thickness
- 4
Details
- Insert Shape
- Diamond
- Insert Style
- CNMG
- Inscribed Circle
- 5
- Chip-Breaker
- VG
- Grade
- HB7140-2
- Insert Material
- Carbide
- Insert Application
- Roughing
- ISO Number
- CNMG 160608
- Cutting speed
- 50 m/min
- Number of Inserts
- 4
- Primary Material Application
- Stainless Steel
- Type
- Indexable insert for turning
- Feed
- 0.25 mm/rev.
Description
CNMG 160608 HB7140-2 Grade: HB7140-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 50 170 m/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.