Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Stainless Steel

  • Mfr # 260152 HB7140-2

  • Zoro # G814822932


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

ISO Number
CCMT 09T308
Cutting Conditions
Heavily Interrupted
Max. Cutting Depth (ap max)
3.25 mm
Insert Application
Finishing
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260152 HB7140-2
Zoro #
G814822932
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm
Cutting Depth
0.2 mm
Insert Thickness
2.5 mm

Details

ISO Number
CCMT 09T308
Cutting Conditions
Heavily Interrupted
Insert Application
Finishing
Insert Material
Carbide
Chip-Breaker
VM
Insert Style
CCMT
Coating
coated
Insert Shape
80 Degrees Diamond
No. of Edges
2
Workpiece Material
Stainless Steel
Tolerance
Stainless Steel
Inscribed Circle
3
Item
Indexable Insert for Turning
Grade
HB7140-2

Description

CC.T 09T308 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.