Carbide Turning Insert, Diamond, CCMT431 / CCMT120404, for Stainless Steel

  • Mfr # 260064 HB7130-2

  • Zoro # G714822629


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
80 Degrees Diamond
Max. Cutting Depth (ap max)
4.25 mm
Chip-Breaker
VS
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260064 HB7130-2
Zoro #
G714822629
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
4.25 mm
Insert Thickness
3 mm
Cutting Depth
0.2 mm
Insert Size
431
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Insert Shape
80 Degrees Diamond
Chip-Breaker
VS
Item
Indexable Insert for Turning
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Tolerance
Stainless Steel
Inscribed Circle
4
Insert Style
CCMT
ISO Number
CCMT 120404
Grade
HB7130-2
Workpiece Material
Stainless Steel
No. of Edges
2

Description

CC.T 120404 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.