Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CDCTS40101, for Titanium

  • Mfr # 268520 HB7410

  • Zoro # G914821590


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Workpiece Material
Titanium
Cutting Conditions
Continuous
Insert Thickness
1 mm
Insert Shape
80 Degrees Diamond
Insert Size
S40101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268520 HB7410
Zoro #
G914821590
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
1 mm
Insert Size
S40101
Corner Radius
0.1 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.05 mm
Max. Cutting Depth (ap max)
0.23 mm

Details

Workpiece Material
Titanium
Cutting Conditions
Continuous
Insert Shape
80 Degrees Diamond
Insert Application
Finishing
Coating
TiN
Grade
HB7410
Inscribed Circle
1.2
Chip-Breaker
TIS
No. of Edges
2
ISO Number
CDCT S40101
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Style
CDCT

Description

CDCT S40101 HB7410 Grade: HB7410 Chip breaker: TIS Cutting depth ap: 0.05 0.23 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 40 90 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.