Carbide Turning Insert, Diamond, CNMG32.51 / CNMG09T304, for Cast Iron
- Mfr # 250150 HB7210-1
- Zoro # G914824157
product price:Â
$
8.65
/ea
Sold in multiples of 10 for
$86.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
GM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250150 HB7210-1
- Zoro #
- G914824157
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Insert Size
- 32.51
- Corner Radius
- 0.4 mm
- Insert Thickness
- 2.5
- Depth of Cut
- 0.4 mm
- Depth of Cut max
- 6.5 mm
Details
- Insert Shape
- Diamond
- Insert Style
- CNMG
- Inscribed Circle
- 3
- Chip-Breaker
- GM
- Grade
- HB7210-1
- Insert Material
- Carbide
- Insert Application
- Roughing Finishing
- ISO Number
- CNMG 09T304
- Cutting speed
- 100 m/min
- Primary Material Application
- Cast Iron
- Type
- Indexable insert for turning
- Coating
- TiCN
- Feed
- 0.3 mm/rev.
- Number of Inserts
- 4
Description
CNMG 09T304 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.4 6.5 mm Feed f: 0.3 0.7 mm/rev. Cutting speed vc main application: 100 450 m/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.