Shop WIDIA

Triangle Turning Insert, Triangle, 3/4 in, TNMG, 0.0937 in, Carbide

  • Mfr # 4166544
  • Zoro # G2911583

product price: 
$
33.99
/ea
Sold in multiples of 5 for $169.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Insert Size
666
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166544
Zoro #
G2911583
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
666
Corner Radius
0.0937 in
Nose Radius
0.094"
Insert Thickness
0.3750"
Mounting Hole Dia.
0.313"
Thickness
0.375 in
Cutting Edge Length
33 mm
Through Hole Inside Dia.
0.3125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG3309247N
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
TNMG6667N
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
6
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Number of Cutting Edges
6
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
TNMG6667N
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Code
7N
Finish - Machining
TiN
Manufacturer Grade
TN20P
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.