Carbide Turning Insert, Diamond, CNMG32.52 / CNMG09T308, for Stainless Steel

  • Mfr # 250152 HB7140-2

  • Zoro # G114824612


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Cutting speed
60 m/min
Feed
0.1 mm/rev.
Insert Material
Carbide
Number of Inserts
4
Insert Size
32.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250152 HB7140-2
Zoro #
G114824612
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Insert Thickness
2.5
Corner Radius
0.8 mm
Depth of Cut max
3.25 mm
Depth of Cut
0.5 mm

Details

Cutting speed
60 m/min
Feed
0.1 mm/rev.
Insert Material
Carbide
Number of Inserts
4
Insert Shape
Diamond
Chip-Breaker
VM
Grade
HB7140-2
Type
Indexable insert for turning
Insert Application
Finishing
Inscribed Circle
3
Insert Style
CNMG
Primary Material Application
Stainless Steel
ISO Number
CNMG 09T308

Description

CNMG 09T308 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.