Carbide Turning Insert, Diamond, CNMG432 / CNMG120408, for Aluminum

  • Mfr # 250158 HB730-1

  • Zoro # G314824115


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Primary Material Application
Universal
Corner Radius
0.8 mm
ISO Number
CNMG 120408
Insert Application
Roughing-Finishing
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250158 HB730-1
Zoro #
G314824115
UPC #
-
Country of Origin
Czechia

Dimensions

Corner Radius
0.8 mm
Depth of Cut
0.5 mm
Depth of Cut max
6 mm
Insert Size
432
Insert Thickness
3

Details

Primary Material Application
Universal
ISO Number
CNMG 120408
Insert Application
Roughing-Finishing
Insert Material
Carbide
Insert Shape
Diamond
Cutting speed
35 m/min
Grade
HB730-1
Coating
Nano-PVD
Chip-Breaker
XUM
Number of Inserts
4
Inscribed Circle
4
Feed
0.2 mm/rev.
Insert Style
CNMG
Type
Indexable insert for turning

Description

CNMG 120408 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.5 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 35 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.