Carbide Turning Insert, Diamond, CNMG434 / CNMG120416, for Stainless Steel

  • Mfr # 250162 HB7140-2

  • Zoro # G514824533


product price:  $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Depth of Cut max
4.25 mm
Number of Inserts
4
Inscribed Circle
4
Cutting speed
60 m/min
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250162 HB7140-2
Zoro #
G514824533
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4.25 mm
Insert Thickness
3
Insert Size
434
Corner Radius
1.6 mm
Depth of Cut
0.5 mm

Details

Number of Inserts
4
Inscribed Circle
4
Cutting speed
60 m/min
Insert Style
CNMG
Insert Material
Carbide
Feed
0.1 mm/rev.
ISO Number
CNMG 120416
Chip-Breaker
VM
Grade
HB7140-2
Insert Shape
Diamond
Type
Indexable insert for turning
Primary Material Application
Stainless Steel
Insert Application
Finishing

Description

CNMG 120416 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.