Carbide Turning Insert, Parallelogram, ZCMX080304, for Steel
- Mfr # 268425 HBZ035
- Zoro # G714822513
product price:Â
$
19.39
/ea
Sold in multiples of 10 for
$193.90
Key Features
Insert Shape
Parallelogram
Insert Style
ZCMX
Inscribed Circle
8 mm
Insert Size
80,304
Grade
HBZ035
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268425 HBZ035
- Zoro #
- G714822513
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Insert Size
- 80,304
- Corner Radius
- 0.4 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Max. Cutting Depth (ap max)
- 2.75 mm
- Insert Thickness
- 2 mm
- Cutting Depth
- 0.4 mm
- Suitable Tool Diameter
- 16 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- Parallelogram
- Insert Style
- ZCMX
- Inscribed Circle
- 8 mm
- Grade
- HBZ035
- Insert Material
- Carbide
- ISO Number
- ZCMX 080304
- Workpiece Material
- Steel
- No. of Edges
- 2
- Cutting Conditions
- Slightly Interrupted
- Coating
- PVD
Description
General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 16 mm Grade: HBZ035 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.