Carbide Turning Insert, Diamond, CNMG434 / CNMG120416, for Stainless Steel

  • Mfr # 250328 HB7140-2

  • Zoro # G414824558


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Diamond
Depth of Cut
1.5 mm
Insert Size
544
Feed
0.25 mm/rev.
Corner Radius
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250328 HB7140-2
Zoro #
G414824558
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
1.5 mm
Insert Size
544
Corner Radius
1.6 mm
Depth of Cut min
1.05 mm
Depth of Cut max
4.25 mm
Insert Thickness
4

Details

Insert Shape
Diamond
Feed
0.25 mm/rev.
Insert Style
CNMG
Inscribed Circle
5
Primary Material Application
Stainless Steel
ISO Number
CNMG 160616
Number of Inserts
4
Chip-Breaker
VG
Type
Indexable insert for turning
Cutting speed
50 m/min
Insert Material
Carbide
Grade
HB7140-2
Insert Application
Roughing

Description

CNMG 120416 HB7140-2 Grade: HB7140-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 50 170 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.