Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Stainless Steel

  • Mfr # 250168 HB7140-2

  • Zoro # G314824375


product price:  $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Number of Inserts
4
Corner Radius
0.8 mm
Cutting speed
60 m/min
Inscribed Circle
5
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250168 HB7140-2
Zoro #
G314824375
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Size
542
Depth of Cut max
5.5 mm
Insert Thickness
4
Depth of Cut
0.5 mm

Details

Number of Inserts
4
Cutting speed
60 m/min
Inscribed Circle
5
Insert Shape
Diamond
Insert Application
Finishing
Type
Indexable insert for turning
Insert Style
CNMG
Insert Material
Carbide
Primary Material Application
Stainless Steel
Feed
0.1 mm/rev.
ISO Number
CNMG 160608
Chip-Breaker
VM
Grade
HB7140-2

Description

CNMG 160608 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.