Carbide Turning Insert, Diamond, CNMG543 / CNMG160612, for Stainless Steel

  • Mfr # 250336 HB7130-2

  • Zoro # G614824341


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Feed
0.25 mm/rev.
Insert Application
Roughing
Depth of Cut max
4.25 mm
Insert Material
Carbide
Insert Style
CNMG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250336 HB7130-2
Zoro #
G614824341
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4.25 mm
Depth of Cut min
0.55 mm
Insert Thickness
3
Depth of Cut
1.5 mm
Corner Radius
0.8 mm
Insert Size
432

Details

Feed
0.25 mm/rev.
Insert Application
Roughing
Insert Material
Carbide
Insert Style
CNMG
ISO Number
CNMG 120408
Chip-Breaker
VG
Number of Inserts
4
Type
Indexable insert for turning
Grade
HB7130-2
Primary Material Application
Stainless Steel
Cutting speed
60 m/min
Inscribed Circle
4
Insert Shape
Diamond

Description

CNMG 160612 HB7130-2 Grade: HB7130-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.