Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Cast Iron
- Mfr # 260160 HB7210-1
- Zoro # G814822567
product price:Â
$
15.49
/ea
Sold in multiples of 10 for
$154.90
Key Features
Insert Shape
80 Degrees Diamond
Insert Style
CCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
GM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260160 HB7210-1
- Zoro #
- G814822567
- UPC #
- -
- Country of Origin
- Austria
- Item
- Indexable Insert for Turning
- Insert Shape
- 80 Degrees Diamond
- Insert Style
- CCMT
- Inscribed Circle
- 4
- Chip-Breaker
- GM
- Grade
- HB7210-1
- Insert Material
- Carbide
- Insert Application
- Semi-roughing
- ISO Number
- CCMT 120408
- Workpiece Material
- Cast Iron
- Coating
- TiCN
- Cutting Conditions
- Slightly Interrupted
- Tolerance
- Stainless Steel
- No. of Edges
- 2
Dimensions
- Insert Size
- 432
- Corner Radius
- 0.8 mm
- Cutting Depth
- 0.2 mm
- Max. Cutting Depth (ap max)
- 2.5 mm
- Insert Thickness
- 3 mm
- Min. Cutting Depth (ap min)
- 0.2 mm
Description
CC.T 120408 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.25 mm/rev. Cutting speed vc main application: 100 450 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.