Carbide Turning Insert, Diamond, CNMG544 / CNMG160616, for Stainless Steel

  • Mfr # 250338 HB7140-2

  • Zoro # G914824379


product price:  $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Thickness
3
Primary Material Application
Stainless Steel
Insert Size
433
Insert Shape
Diamond
Depth of Cut min
1.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250338 HB7140-2
Zoro #
G914824379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Insert Size
433
Depth of Cut min
1.05 mm
Corner Radius
1.2 mm
Depth of Cut max
5.5 mm
Depth of Cut
1.5 mm

Details

Primary Material Application
Stainless Steel
Insert Shape
Diamond
Number of Inserts
4
Type
Indexable insert for turning
Insert Style
CNMG
Insert Material
Carbide
Feed
0.25 mm/rev.
Cutting speed
50 m/min
Insert Application
Roughing
Grade
HB7140-2
Chip-Breaker
VG
Inscribed Circle
4
ISO Number
CNMG 120412

Description

CNMG 160616 HB7140-2 Grade: HB7140-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 50 170 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.