Carbide Turning Insert, Diamond, DCGT04T002, for Stainless Steel

  • Mfr # 260350 HB7125-1

  • Zoro # G714822612


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Insert Material
Carbide
Max. Cutting Depth (ap max)
0.2 mm
Insert Application
Finishing
Grade
HB7125-1
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260350 HB7125-1
Zoro #
G714822612
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
0.2 mm
Cutting Depth
0.05 mm
Insert Thickness
0.6 mm
Min. Cutting Depth (ap min)
0.05 mm
Corner Radius
0.2 mm
Insert Size
04T002

Details

Insert Material
Carbide
Insert Application
Finishing
Grade
HB7125-1
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Workpiece Material
Stainless Steel
ISO Number
DCGT 04T002
Chip-Breaker
VF
Tolerance
G
Item
Indexable Insert for Turning
Inscribed Circle
1.2
Insert Shape
55 Degrees Diamond
Insert Style
DCGT

Description

DCGT 04T002 HB7125-1 Grade: HB7125-1 Chip breaker: VF Tolerance: G Cutting depth ap: 0.05 0.2 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 300 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.