Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCGT070202, for Aluminum

  • Mfr # 260351 HB7315-1

  • Zoro # G914822580


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

No. of Edges
2
Grade
HB7315-1
Insert Shape
55 Degrees Diamond
Corner Radius
0.2 mm
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260351 HB7315-1
Zoro #
G914822580
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
1.75 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.15 mm
Cutting Depth
0.05 mm
Insert Size
70202

Details

Item
Indexable Insert for Turning
No. of Edges
2
Grade
HB7315-1
Insert Shape
55 Degrees Diamond
Cutting Conditions
Continuous
Insert Material
Carbide
Insert Application
Finishing
Tolerance
G
Inscribed Circle
2
Workpiece Material
Aluminum
Chip-Breaker
AF
ISO Number
DCGT 070202
Insert Style
DCGT

Description

DC.T 070202 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.6 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.