Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCGT070202, for Aluminum

  • Mfr # 260449 HB7310

  • Zoro # G114822946


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Grade
HB7310
Insert Size
70202
No. of Edges
2
Inscribed Circle
2
Workpiece Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260449 HB7310
Zoro #
G114822946
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
70202
Corner Radius
0.2 mm
Min. Cutting Depth (ap min)
0.15 mm
Cutting Depth
0.1 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
1.75 mm

Details

Grade
HB7310
No. of Edges
2
Inscribed Circle
2
Workpiece Material
Aluminum
Insert Shape
55 Degrees Diamond
Cutting Conditions
Continuous
Chip-Breaker
AM
Insert Material
Carbide
Insert Style
DCGT
Insert Application
Roughing, Finishing, Roughing-Finishing
Tolerance
G
ISO Number
DCGT 070202
Item
Indexable Insert for Turning

Description

DC.T 070202 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.