Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCGT21.51 / DCGT070204, for Aluminum

  • Mfr # 260452 HU7310

  • Zoro # G414822776


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Grade
HU7310
Max. Cutting Depth (ap max)
1.75 mm
Workpiece Material
Aluminum
Cutting Depth
0.1 mm
Insert Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260452 HU7310
Zoro #
G414822776
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.1 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

Grade
HU7310
Workpiece Material
Aluminum
ISO Number
DCGT 070204
Cutting Conditions
Continuous
Coating
Uncoated
Insert Style
DCGT
Insert Material
Carbide
Item
Indexable Insert for Turning
Insert Shape
55 Degrees Diamond
No. of Edges
2
Chip-Breaker
AM
Insert Application
Finishing
Tolerance
G
Inscribed Circle
2

Description

DC.T 070204 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.