Carbide Turning Insert, Diamond, DCGT32.52 / DCGT11T308, for Aluminum

  • Mfr # 260464 HU7310

  • Zoro # G514821907


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Chip-Breaker
AM
Min. Cutting Depth (ap min)
0.55 mm
Workpiece Material
Aluminum
Insert Style
DCGT
Grade
HU7310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260464 HU7310
Zoro #
G514821907
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
2.5 mm
Corner Radius
0.8 mm
Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
2.75 mm

Details

Item
Indexable Insert for Turning
Chip-Breaker
AM
Workpiece Material
Aluminum
Insert Style
DCGT
Grade
HU7310
Insert Material
Carbide
Tolerance
G
Cutting Conditions
Continuous
Insert Shape
55 Degrees Diamond
Inscribed Circle
3
Insert Application
Finishing
ISO Number
DCGT 11T308
Coating
Uncoated
No. of Edges
2

Description

DC.T 11T308 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.