Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel

  • Mfr # 260356 HB7130-2

  • Zoro # G014821803


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

No. of Edges
2
Insert Shape
55 Degrees Diamond
Grade
HB7130-2
ISO Number
DCMT 11T302
Insert Size
11T302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260356 HB7130-2
Zoro #
G014821803
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T302
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.2 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.15 mm
Corner Radius
0.2 mm

Details

No. of Edges
2
Insert Shape
55 Degrees Diamond
Grade
HB7130-2
ISO Number
DCMT 11T302
Chip-Breaker
VS
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Insert Material
Carbide
Inscribed Circle
3
Cutting Conditions
Slightly Interrupted
Insert Style
DCMT
Insert Application
Finishing
Workpiece Material
Stainless Steel

Description

DC.T 11T302 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.