Carbide Turning Insert, Diamond, DCGT11T302, for Aluminum
- Mfr # 260356 HU7315-1
- Zoro # G214821771
product price:Â
$
17.89
/ea
Sold in multiples of 10 for
$178.90
Key Features
Insert Shape
55 Degrees Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
11T302
Chip-Breaker
AF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260356 HU7315-1
- Zoro #
- G214821771
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Insert Size
- 11T302
- Corner Radius
- 0.2 mm
- Insert Thickness
- 2.5 mm
- Min. Cutting Depth (ap min)
- 0.15 mm
- Cutting Depth
- 0.05 mm
- Max. Cutting Depth (ap max)
- 2.75 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 55 Degrees Diamond
- Insert Style
- DCGT
- Inscribed Circle
- 3
- Chip-Breaker
- AF
- Grade
- HU7315-1
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- DCGT 11T302
- Workpiece Material
- Aluminum
- Tolerance
- G
- No. of Edges
- 2
- Coating
- Uncoated
- Cutting Conditions
- Continuous
Description
DC.T 11T302 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.6 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.