This item is Discontinued.

Garant Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel 260458 HB7120-1

Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel (Discontinued)

  • Mfr # 260458 HB7120-1
  • Zoro # G614822651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260458 HB7120-1
Zoro #
G614822651
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.15 mm
Corner Radius
0.2 mm
Insert Size
11T302
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm

Details

Insert Style
DCMT
Insert Shape
55 Degrees Diamond
Grade
HB7120-1
Workpiece Material
Stainless Steel
Tolerance
Stainless Steel
Cutting Conditions
Continuous
Insert Application
Roughing-Finishing
Inscribed Circle
3
Insert Material
Carbide
Chip-Breaker
VM
ISO Number
DCMT 11T302
No. of Edges
2
Item
Indexable Insert for Turning

Description

DC.T 11T302 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.