Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel

  • Mfr # 260462 HB7140-2

  • Zoro # G414822622


product price:  $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Min. Cutting Depth (ap min)
0.25 mm
Insert Style
DCMT
Insert Shape
55 Degrees Diamond
Cutting Conditions
Heavily Interrupted
Tolerance
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260462 HB7140-2
Zoro #
G414822622
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.5 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
2.5 mm

Details

Insert Style
DCMT
Insert Shape
55 Degrees Diamond
Cutting Conditions
Heavily Interrupted
Tolerance
Stainless Steel
Coating
coated
Insert Material
Carbide
Workpiece Material
Stainless Steel
Chip-Breaker
VM
Insert Application
Finishing
Grade
HB7140-2
Inscribed Circle
3
No. of Edges
2
Item
Indexable Insert for Turning
ISO Number
DCMT11T304

Description

DC.T 11T304 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.