Carbide Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Stainless Steel

  • Mfr # 260361 HB7140-2

  • Zoro # G314821558


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Insert Thickness
2.5 mm
Cutting Depth
0.2 mm
No. of Edges
2
Workpiece Material
Stainless Steel
Chip-Breaker
VS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260361 HB7140-2
Zoro #
G314821558
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Item
Indexable Insert for Turning
No. of Edges
2
Workpiece Material
Stainless Steel
Chip-Breaker
VS
Insert Shape
55 Degrees Diamond
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
Insert Style
DCMT
Insert Material
Carbide
Inscribed Circle
3
Tolerance
Stainless Steel
Coating
coated
ISO Number
DCMT11T308
Grade
HB7140-2

Description

DC.T 11T308 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.