Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel
- Mfr # 260359 HB7140-2
- Zoro # G514821686
product price:Â
$
13.25
/ea
Sold in multiples of 10 for
$132.50
Key Features
Insert Shape
55 Degrees Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
VS
Grade
HB7140-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260359 HB7140-2
- Zoro #
- G514821686
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 0.4 mm
- Max. Cutting Depth (ap max)
- 2.75 mm
- Cutting Depth
- 0.2 mm
- Insert Thickness
- 2.5 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 55 Degrees Diamond
- Insert Style
- DCMT
- Inscribed Circle
- 3
- Chip-Breaker
- VS
- Grade
- HB7140-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- DCMT11T304
- Coating
- coated
- No. of Edges
- 2
- Cutting Conditions
- Heavily Interrupted
- Tolerance
- Stainless Steel
- Workpiece Material
- Stainless Steel
Description
DC.T 11T304 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.