Carbide Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Stainless Steel

  • Mfr # 260464 HB7140-2

  • Zoro # G614821876


product price:  $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm
Insert Material
Carbide
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260464 HB7140-2
Zoro #
G614821876
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
2.5 mm

Details

Insert Material
Carbide
No. of Edges
2
Chip-Breaker
VM
ISO Number
DCMT11T308
Workpiece Material
Stainless Steel
Insert Application
Finishing
Inscribed Circle
3
Insert Shape
55 Degrees Diamond
Tolerance
Stainless Steel
Grade
HB7140-2
Item
Indexable Insert for Turning
Coating
coated
Cutting Conditions
Heavily Interrupted
Insert Style
DCMT

Description

DC.T 11T308 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.