This item is Discontinued.

No Product Image Available

Carbide Turning Insert, Diamond, DNMG331 / DNMG110404, for Stainless Steel (Discontinued)

  • Mfr # 250652 HB7120-1
  • Zoro # G114824315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250652 HB7120-1
Zoro #
G114824315
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3 mm
Insert Size
331
Corner Radius
0.4 mm
Depth of Cut min
0.25 mm
Depth of Cut max
2.75 mm
Insert Thickness
3

Details

Primary Material Application
Stainless Steel
Inscribed Circle
3
Insert Style
DNMG
Insert Shape
Diamond
Cutting speed
90 m/min
Feed
0.1 mm/rev.
Grade
HB7120-1
Insert Application
Finishing
Type
Indexable insert for turning
Number of Inserts
4
Insert Material
Carbide
Chip-Breaker
VS
ISO Number
DNMG 110404

Description

DNMG 110404 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.