Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG332 / DNMG110408, for Stainless Steel

  • Mfr # 250754 HB7140-2

  • Zoro # G614824228


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Size
332
Insert Material
Carbide
Insert Shape
Diamond
Insert Thickness
3
Depth of Cut max
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250754 HB7140-2
Zoro #
G614824228
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Insert Thickness
3
Depth of Cut max
2.75 mm
Depth of Cut
0.5 mm
Corner Radius
0.8 mm

Details

Insert Material
Carbide
Insert Shape
Diamond
Primary Material Application
Stainless Steel
Chip-Breaker
VM
Feed
0.2 mm/rev.
Cutting speed
60 m/min
Insert Style
DN.G
Number of Inserts
4
Grade
HB7140-2
Type
Indexable insert for turning
ISO Number
DN.G 110408
Inscribed Circle
3
Insert Application
Finishing

Description

DNMG 110408 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.