Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG441 / DNMG150604, for Stainless Steel

  • Mfr # 250658 HB7130-2

  • Zoro # G414824220


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Chip-Breaker
VS
Depth of Cut max
3.75 mm
Inscribed Circle
4
Insert Size
441
Depth of Cut
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250658 HB7130-2
Zoro #
G414824220
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
3.75 mm
Insert Size
441
Depth of Cut
0.3 mm
Corner Radius
0.4 mm
Depth of Cut min
0.25 mm
Insert Thickness
4

Details

Chip-Breaker
VS
Inscribed Circle
4
Insert Shape
Diamond
Primary Material Application
Stainless Steel
Insert Style
DNMG
ISO Number
DNMG 150604
Insert Material
Carbide
Type
Indexable insert for turning
Insert Application
Finishing
Cutting speed
80 m/min
Number of Inserts
4
Grade
HB7130-2
Feed
0.1 mm/rev.

Description

DNMG 150604 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.