Carbide Turning Insert, Diamond, DNMG442 / DNMG150608, for Stainless Steel

  • Mfr # 250660 HB7140-2

  • Zoro # G514824502


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Primary Material Application
Stainless Steel
Depth of Cut min
0.25 mm
Insert Shape
Diamond
Depth of Cut
0.3 mm
Type
Indexable insert for turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250660 HB7140-2
Zoro #
G514824502
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut min
0.25 mm
Depth of Cut
0.3 mm
Insert Size
442
Insert Thickness
4
Corner Radius
0.8 mm
Depth of Cut max
2.75 mm

Details

Primary Material Application
Stainless Steel
Insert Shape
Diamond
Type
Indexable insert for turning
ISO Number
DNMG 150608
Insert Application
Finishing
Cutting speed
70 m/min
Feed
0.1 mm/rev.
Insert Style
DNMG
Grade
HB7140-2
Insert Material
Carbide
Chip-Breaker
VS
Inscribed Circle
4
Number of Inserts
4

Description

DNMG 150608 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.