Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG443 / DNMG150612, for Cast Iron

  • Mfr # 250864 HB7210-1

  • Zoro # G914824300


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Feed
0.32 mm/rev.
Number of Inserts
4
Grade
HB7210-1
Insert Application
Roughing
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250864 HB7210-1
Zoro #
G914824300
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
1.2 mm
Insert Size
443
Insert Thickness
4
Depth of Cut
0.4 mm
Depth of Cut max
6.5 mm

Details

Feed
0.32 mm/rev.
Number of Inserts
4
Grade
HB7210-1
Insert Application
Roughing
Insert Material
Carbide
Chip-Breaker
GG
Cutting speed
100 m/min
Primary Material Application
Cast Iron
Type
Indexable insert for turning
ISO Number
DNMG 150612
Insert Style
DNMG
Coating
TiCN
Insert Shape
Diamond
Inscribed Circle
4

Description

DNMG 150612 HB7210-1 Grade: HB7210-1 Chip breaker: GG Cutting depth ap: 0.4 6.5 mm Feed f: 0.32 0.8 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.