Carbide Turning Insert, Diamond, DNMG443 / DNMG150612, for Stainless Steel

  • Mfr # 250864 HB7130-2

  • Zoro # G914824591


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Size
443
Primary Material Application
Stainless Steel
Insert Material
Carbide
ISO Number
DNMG 150612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250864 HB7130-2
Zoro #
G914824591
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
443
Depth of Cut min
0.8 mm
Insert Thickness
4
Depth of Cut max
3.75 mm
Corner Radius
1.2 mm
Depth of Cut
1.5 mm

Details

Insert Shape
Diamond
Primary Material Application
Stainless Steel
Insert Material
Carbide
ISO Number
DNMG 150612
Number of Inserts
4
Inscribed Circle
4
Insert Style
DNMG
Cutting speed
60 m/min
Insert Application
Roughing
Grade
HB7130-2
Type
Indexable insert for turning
Feed
0.25 mm/rev.
Chip-Breaker
VG

Description

DNMG 150612 HB7130-2 Grade: HB7130-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.