Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VBGT332 / VBGT160408, for Aluminum

  • Mfr # 261234 HU7310

  • Zoro # G814821454


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Chip-Breaker
AM
Coating
Uncoated
Cutting Depth
0.1 mm
Insert Thickness
3 mm
Tolerance
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261234 HU7310
Zoro #
G814821454
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Insert Thickness
3 mm
Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Size
332

Details

Chip-Breaker
AM
Coating
Uncoated
Tolerance
G
No. of Edges
2
Insert Style
VBGT
Cutting Conditions
Continuous
Grade
HU7310
Insert Shape
35 Degrees Diamond
ISO Number
VBGT 160408
Workpiece Material
Aluminum
Insert Application
Semi-roughing
Insert Material
Carbide
Item
Indexable Insert for Turning
Inscribed Circle
3

Description

VB.T 160408 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.