Carbide Turning Insert, Diamond, VBMT110302, for Stainless Steel
- Mfr # 261142 HB7140-2
- Zoro # G914822887
product price:Â
$
16.15
/ea
Sold in multiples of 10 for
$161.50
Key Features
Insert Shape
35 Degrees Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
110,302
Chip-Breaker
VS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261142 HB7140-2
- Zoro #
- G914822887
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Insert for Turning
- Insert Shape
- 35 Degrees Diamond
- Insert Style
- VBMT
- Inscribed Circle
- 2
- Chip-Breaker
- VS
- Grade
- HB7140-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- VBMT110302
- Workpiece Material
- Stainless Steel
- Cutting Conditions
- Heavily Interrupted
- No. of Edges
- 2
- Coating
- coated
Dimensions
- Insert Size
- 110,302
- Corner Radius
- 0.2 mm
- Insert Thickness
- 2 mm
- Max. Cutting Depth (ap max)
- 1.75 mm
- Min. Cutting Depth (ap min)
- 0.15 mm
- Cutting Depth
- 0.2 mm
Description
VBMT 110302 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.