Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170233
  • Zoro # G2810083

product price: 
$
11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170233
Zoro #
G2810083
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308MP
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT3252MP
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Secondary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
TCMT3252MP
Manufacturer Grade
WP25CT
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Coating Process
CVD
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Included Angle
60 Degrees
Primary Material Application
Steel
Chip-Breaker Code
MP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.