Carbide Turning Insert, Diamond, VCGT050102, for Stainless Steel

  • Mfr # 261358 HB7125-1

  • Zoro # G514822744


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Style
VCGT
Max. Cutting Depth (ap max)
0.75 mm
Insert Shape
35 Degrees Diamond
Grade
HB7125-1
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261358 HB7125-1
Zoro #
G514822744
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
0.75 mm
Corner Radius
0.2 mm
Cutting Depth
0.05 mm
Insert Thickness
1 mm
Insert Size
50102
Min. Cutting Depth (ap min)
0.15 mm

Details

Insert Style
VCGT
Item
Indexable Insert for Turning
Insert Shape
35 Degrees Diamond
Grade
HB7125-1
Cutting Conditions
Slightly Interrupted
Insert Application
Finishing
ISO Number
VCGT 050102
Workpiece Material
Stainless Steel
Inscribed Circle
5 mm
Chip-Breaker
VF
Tolerance
G
Insert Material
Carbide
No. of Edges
2

Description

VCGT 050102 HB7125-1 Grade: HB7125-1 Chip breaker: VF Tolerance: G Cutting depth ap: 0.05 0.4 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc main application: 70 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.