Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCGT160402, for Aluminum

  • Mfr # 261457 HU7310

  • Zoro # G314822753


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

ISO Number
VCGT 160402
Insert Material
Carbide
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261457 HU7310
Zoro #
G314822753
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Size
160402
Corner Radius
0.2 mm
Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
2.5 mm

Details

ISO Number
VCGT 160402
Insert Material
Carbide
Insert Shape
35 Degrees Diamond
Insert Application
Roughing, Finishing, Roughing-Finishing
Insert Style
VCGT
Grade
HU7310
Inscribed Circle
3
Cutting Conditions
Continuous
Coating
Uncoated
Chip-Breaker
AM
Workpiece Material
Aluminum
No. of Edges
2
Item
Indexable Insert for Turning
Tolerance
G

Description

VCGT 160402 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.