Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCGT332 / VCGT160408, for Aluminum

  • Mfr # 261459 HB7310

  • Zoro # G314821930


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Application
Finishing
Tolerance
G
Max. Cutting Depth (ap max)
2.5 mm
Workpiece Material
Aluminum
Insert Style
VCGT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261459 HB7310
Zoro #
G314821930
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.8 mm
Insert Size
332
Insert Thickness
3 mm
Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Insert Application
Finishing
Tolerance
G
Workpiece Material
Aluminum
Insert Style
VCGT
Item
Indexable Insert for Turning
Inscribed Circle
3
Insert Material
Carbide
Insert Shape
35 Degrees Diamond
Grade
HB7310
ISO Number
VCGT 160408
Cutting Conditions
Continuous
No. of Edges
2
Chip-Breaker
AM

Description

VC.T 160408 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.