Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCMT070202, for Stainless Steel

  • Mfr # 261360 HB7125-1

  • Zoro # G414822905


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Tolerance
Stainless Steel
Grade
HB7125-1
Insert Application
Finishing
Max. Cutting Depth (ap max)
1 mm
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261360 HB7125-1
Zoro #
G414822905
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
1 mm
Corner Radius
0.2 mm
Insert Size
70202
Insert Thickness
1.5 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.15 mm

Details

Tolerance
Stainless Steel
Grade
HB7125-1
Insert Application
Finishing
Workpiece Material
Stainless Steel
Insert Shape
35 Degrees Diamond
ISO Number
VCMT 070202
Item
Indexable Insert for Turning
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
No. of Edges
2
Chip-Breaker
VF
Inscribed Circle
7 mm
Insert Style
VCMT

Description

VCMT 070202 HB7125-1 Grade: HB7125-1 Chip breaker: VF Tolerance: M Cutting depth ap: 0.05 0.4 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc main application: 70 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.