Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCMT110302, for Titanium

  • Mfr # 261364 HB7415-1

  • Zoro # G214822679


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

No. of Edges
2
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.15 mm
ISO Number
VCMT 110302
Chip-Breaker
TIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261364 HB7415-1
Zoro #
G214822679
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.15 mm
Corner Radius
0.2 mm
Insert Thickness
2 mm
Insert Size
110302
Max. Cutting Depth (ap max)
1.75 mm

Details

No. of Edges
2
ISO Number
VCMT 110302
Chip-Breaker
TIS
Item
Indexable Insert for Turning
Insert Style
VCMT
Insert Application
Finishing
Insert Material
Carbide
Tolerance
Stainless Steel
Workpiece Material
Titanium
Inscribed Circle
2
Grade
HB7415-1
Cutting Conditions
Continuous
Insert Shape
35 Degrees Diamond

Description

VC.T 110302 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Tolerance: M Cutting depth ap: 0.05 1.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.